Beli Shut Off Valve Pneumatic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FESTO Shut Off Valve MS-EM Series
    Mulai

    Rp1.199.900

    FESTO Shut Off Valve MS-EM Series
    atribut:
    • Valve Function: 3/2, bistable
    • Actuation Type: Manual
    • Type of control: Direct
    • Corrosion Resistance Class (CRC): 2 - Moderate corrosion stress
    • Information on Operating and Pilot Media: Operation with oil lubrication possible (required for further use)
  2. FESTO Shut Off Valve MS-EE Series
    Mulai

    Rp2.899.900

    FESTO Shut Off Valve MS-EE Series
    atribut:
    • Valve Function: 3/2, closed, monostable
    • Actuation Type: Electrical
    • Type of control: Pilot-controlled
  3. Metalwork Valve Pneumatic Couplings
    Mulai

    Rp799.900

    Metalwork Valve Pneumatic Couplings
    Deskripsi:
    70 series valve electro-pneumatic couplings monostable with spring mechanical normally closed
    atribut:
    • Max. Input Pressure N (bar): 10
    • Maximum Temperature (°C): 60
    • Minimum Temperature (°C): -10
    • Product's Series: Valve 70 Series
  4. Metalwork Pneumatic Valve
    Mulai

    Rp1.599.900

    Metalwork Pneumatic Valve
    Deskripsi:
    Valve series Namur electro-pneumatic bistable
    atribut:
    • Minimum Temperature (°C): -10
  5. Parker Hydraulic Quick Coupling with Valve (Kopler)
    39%
    Mulai

    Rp319.900

    Parker Hydraulic Quick Coupling with Valve (Kopler)
    Deskripsi:
    Coupling 1/4 Male BSPP NBR Pom dengan spesifikasi ukuran 1/4 Inchi adalah kopling dari brand Parker untuk kebutuhan industri dan bisnis anda.
    atribut:
    • Connection Thread Size (inch): 1/4
    • Connection Type: Male Thread - parallel
    • Diameter: 7 nom
    • Hex Size (mm): 21
    • Length (mm): 70.5
    • Color: Standard
    • Flow Rate (L/minute): 760
    • Material: POM
    • Maximum Operating Pressure (bar): 10
    • Maximum Operating Temperature (°C): 80
    • Minimum Operating Temperature (°C): -20
    • Outside Diameter (mm): 26
    • Seal Material: NBR
    • Type: Coupling
    • Valve Included: Yes
    • Version: Double Shut-Off
  6. Yoshida NL Series Coupler Plug (Male Thread)
    Mulai

    Rp30.900

    Yoshida NL Series Coupler Plug (Male Thread)
    Deskripsi:
    NKC-NL-22PM Steel/20PMFor low pressure, wide applicationsSingle valve type
    atribut:
    • Connection Method: Male thread (M)
    • Valve Packing Material: Standard : Nitrile rubber (NBR); Optional : Fluororubber(FKM)
    • Working Temperature Range (°C): Standard : -20 to +80; Optional : -20 to +180
  7. Toyooki Flow Control Valve (Katup Kontrol Aliran)
    Mulai

    Rp23.999.900

    Toyooki Flow Control Valve (Katup Kontrol Aliran)
    Deskripsi:
    This is a compound valve built by assembling a flow control valve with pressure compensation, a shut off valve and a check valve.It is used to control the feed operation (rapid feed → slow feed → rapid return) of e.g. a machine tool.
    atribut:
    • Free Flow (L/minute): 30
    • Pressing-down Force (N): 125
    • Maximum Operating Pressure (MPa): 7
  8. monotaro Small Ball Valve (One-Touch Connection Type)
    Mulai

    Rp159.900

    monotaro Small Ball Valve (One-Touch Connection Type)
    Deskripsi:
    To pneumatic device such as a compressor
    atribut:
    • Caliber Type: Straight type
    • Shape: One-touch connection type
    • Valve Type: Ball valve
    • Dimension B (mm): 18
    • Dimensions a (mm): 36.2
    • Fluid: Water, oil, air
    • Material: Made of brass
    • Maximum Operating Pressure (MPa): 0.68
    • Operating Temperature Range (°C): 0 to 80
  9. Yoshida YNL Series Coupler Line Connector
    Mulai

    Rp559.900

    Yoshida YNL Series Coupler Line Connector
    Deskripsi:
    Simple and secure push-to-connect typeFor low pressure, wide applications single valve type
    atribut:
    • Material: Steel SC (Chromate plated)
  10. Yoshida YNL Series Nut Coupling Socket Model (Urethane Hose)
    Mulai

    Rp189.900

    Yoshida YNL Series Nut Coupling Socket Model (Urethane Hose)
    Deskripsi:
    NKC-YNL-22SB Steel/200-65SNSimple and secure push-to-connect typeFor low pressure, wide applications single valve type
    atribut:
    • Dimensions Dmax. (mm): 25
    • Size H Hex (mm): 19
    • Applicable Fluid: Air
    • Connection Method: Urethane hose (B)
    • Material: Steel SC (Chromate plated)
    • Maximum Working Pressure (MPa): 2
    • O-Ring Materials: Nitrile rubber (NBR)
    • Working Pressure (MPa): 1.5
    • Working Temperature Range (°C): -20 to +80
  11. Yoshida YNL Series Coupler Socket (Hose Nipple)
    Mulai

    Rp149.900

    Yoshida YNL Series Coupler Socket (Hose Nipple)
    Deskripsi:
    NKC-YNL-22SH Steel/200-20SHSimple and secure push-to-connect typeFor low pressure, wide applications single valve type
    atribut:
    • Dimensions Dmax. (mm): 25
    • Size H Hex (mm): 19
    • Material: Steel SC (Chromate plated)
    • Applicable Fluid: Air
    • Connection Method: Hose Nipple (H)
    • Maximum Working Pressure (MPa): 2
    • O-Ring Materials: Nitrile rubber (NBR)
    • Working Pressure (MPa): 1.5
    • Working Temperature Range (°C): -20 to +80
  12. Yoshida YNL Series Coupler Socket (Female Thread)
    Mulai

    Rp149.900

    Yoshida YNL Series Coupler Socket (Female Thread)
    Deskripsi:
    NKC-YNL-22SF Steel/200-20SFSimple and secure push-to-connect typeFor low pressure, wide applications single valve type
    atribut:
    • Dimensions Dmax. (mm): 25
    • Material: Steel SC (Chromate plated)
    • Connection Method: Female screw (F)
    • Applicable Fluid: Air
    • Maximum Working Pressure (MPa): 2
    • O-Ring Materials: Nitrile rubber (NBR)
    • Working Pressure (MPa): 1.5
    • Working Temperature Range (°C): -20 to +80
  13. Yoshida YNL Series Coupler Socket (Male Thread)
    Mulai

    Rp149.900

    Yoshida YNL Series Coupler Socket (Male Thread)
    Deskripsi:
    NKC-YNL-22SM Steel/200-20SMSimple and secure push-to-connect typeFor low pressure, wide applications single valve type
    atribut:
    • Dimensions Dmax. (mm): 25
    • Material: Steel SC (Chromate plated)
    • Applicable Fluid: Air
    • Connection Method: Male screw (M)
    • Maximum Working Pressure (MPa): 2
    • O-Ring Materials: Nitrile rubber (NBR)
    • Working Pressure (MPa): 1.5
    • Working Temperature Range (°C): -20 to +80
  14. MIDEA Air Cooler Unit (Pendingin Udara)
    Mulai

    Rp1.399.900

    MIDEA Air Cooler Unit (Pendingin Udara)
    Deskripsi:
    Midea Air Cooler 4.8 Liter AC100-18BAir cooler Midea memberikan pendinginan dan penyaringan udara seperti air conditioner, tanpa penggunaan daya yang tinggi dan bising. Merupakan kipas angin penyejuk ruangan yang unitnya kecil tapi anginnya cukup kencang, sehingga ruangan Anda akan terasa sejuk. Midea AC100-18B penyejuk udara dengan satu sentuhan untuk sistem penyegaran yang memberikan efek dingin seketika. Memiliki fungsi sebagai pelembab, memiliki osilasi sudut yang luas untuk menghasilkan penagkupan lingkup pendingin yang lebih besar, 3 kecepatan rendah, sedang dan tinggiKeunggulan :- Humidifier (Melembabkan udara denga fungsi pelembaban)- Air Purifier (Membantu menjadikan udara di rumah Anda lebih bersih untuk keluarga Anda)- 3 pilihan kecepatan kipas- Mudah dipindahkanPackaging Content :- 1x Air Cooler ; 1x Remote ; 1x user manual ; 1x Kartu Garansi
  15. PISCO Speed Controller Union Straight Type (Katup Kontrol Pneumatik)
    Mulai

    Rp129.900

    PISCO Speed Controller Union Straight Type (Katup Kontrol Pneumatik)
    atribut:
    • Material: Metal parts:Yellow Copper + electroless nickel plating, Resin parts:Polybutylene terephthalate (PBT), Sealing rubber:NBR, HNBR
    • Used Fluid: Air
    • Usage pressure range: 0.05 to 1.0MPa
    • Check valve operating pressure: 0.005MPa
    • Working Temperature Range: 0 to 60degrees (do not freeze)
    • Specification: Meter-in, meter-out type
  16. Yoshida NL Series Coupler Line Connector
    Mulai

    Rp459.900

    Yoshida NL Series Coupler Line Connector
    Deskripsi:
    For low pressure, wide applicationsSingle valve type
    atribut:
    • Connector Couplings: Inlet : NL-22PM; Outlet : NL-22SMx2
    • Dimensions (mm): 22x22x69
    • Overall Length (mm): 69
    • Material: Steel SC (Chrome plated)
  17. Yoshida NL Series Coupler Socket (Male Thread)
    Mulai

    Rp90.900

    Yoshida NL Series Coupler Socket (Male Thread)
    Deskripsi:
    NKC-NL-22SM Steel/20SMFor low pressure, wide applicationsSingle valve type
    atribut:
    • Connection Method: Male thread (M)
    • Valve Packing Material: Standard : Nitrile rubber (NBR); Optional : Fluororubber(FKM)
    • Working Temperature Range (°C): Standard : -20 to +80; Optional : -20 to +180
  18. Yoshida NL Series Coupler Socket (Hose Nipple)
    Mulai

    Rp90.900

    Yoshida NL Series Coupler Socket (Hose Nipple)
    Deskripsi:
    NKC-NL-22SH Steel/20SHFor low pressure, wide applicationsSingle valve type
    atribut:
    • Connection Method: Hose nipple (H)
    • Valve Packing Material: Standard : Nitrile rubber (NBR); Optional : Fluororubber(FKM)
    • Working Temperature Range (°C): Standard : -20 to +80; Optional : -20 to +180
  19. Yoshida NL Series Coupler Plug (Hose Nipple)
    Mulai

    Rp30.900

    Yoshida NL Series Coupler Plug (Hose Nipple)
    Deskripsi:
    NKC-NL-22PH Steel/20PHFor low pressure, wide applicationsSingle valve type
    atribut:
    • Connection Method: Hose nipple (H)
    • Valve Packing Material: Standard : Nitrile rubber (NBR); Optional : Fluororubber(FKM)
    • Working Temperature Range (°C): Standard : -20 to +80; Optional : -20 to +180
  20. Yoshida NL Series Coupler Socket (Female Thread)
    Mulai

    Rp90.900

    Yoshida NL Series Coupler Socket (Female Thread)
    Deskripsi:
    NKC-NL-22SF Steel/20SFFor low pressure, wide applicationsSingle valve type
    atribut:
    • Connection Method: Female thread (F)
    • Valve Packing Material: Standard : Nitrile rubber (NBR); Optional : Fluororubber(FKM)
    • Working Temperature Range (°C): Standard : -20 to +80; Optional : -20 to +180
Daftar Harga Shut Off Valve Pneumatic Terbaru November 2026
FESTO Shut Off Valve MS-EM SeriesRp1.199.900
FESTO Shut Off Valve MS-EE SeriesRp2.899.900
Metalwork Valve Pneumatic CouplingsRp799.900
Metalwork Pneumatic ValveRp1.599.900
Parker Hydraulic Quick Coupling with Valve (Kopler)Rp319.900
Yoshida NL Series Coupler Plug (Male Thread)Rp30.900
Toyooki Flow Control Valve (Katup Kontrol Aliran)Rp23.999.900
monotaro Small Ball Valve (One-Touch Connection Type)Rp159.900
Yoshida YNL Series Coupler Line ConnectorRp559.900
Yoshida YNL Series Nut Coupling Socket Model (Urethane Hose)Rp189.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)